Vanquish™ Charged Aerosol Detectors
Vanquish™ Charged Aerosol Detectors
Vanquish™ Charged Aerosol Detectors
Vanquish™ Charged Aerosol Detectors
Vanquish™ Charged Aerosol Detectors
Thermo Scientific™

Vanquish™ Charged Aerosol Detectors

Performance you can see. Confidently detect and quantify all non-volatile and many semi-volatile analytes with Thermo Scientific™ Vanquish™ Charged Aerosol Detectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelTemperature Range
6085.0310Vanquish CAD HP, Digital OutputAmbient, 10°C to 100°C
VF-D20-AVanquish CAD F35°C, 50°C, 70°C
VH-D20-AVanquish CAD HAmbient +5° to +100°C
VH-D21-A-01Vanquish CAD HPAmbient, 10 to 100°C
VF-D21-A-01Vanquish CAD FPAmbient, 35°C, 50°C, 70°C
6085.0307Vanquish CAD HP, Analog OutputAmbient, 10°C to 100°C
Catalog number 6085.0310
Price (INR)
-
Request A Quote
Model:
Vanquish CAD HP, Digital Output
Temperature Range:
Ambient, 10°C to 100°C
Expand your detection range and get accurate quantitation in your High-Performance Liquid Chromatography (HPLC) analysis with the near-universal Charged Aerosol Detector (CAD). Featuring a wide linear and dynamic range along with a uniform response independent of chemical structure, Thermo Scientific™ Vanquish™ Charged Aerosol Detectors allow you to measure all non-volatile and many semi-volatile analytes at low-nanogram to sub-nanogram concentrations. Now, your lab can confidently and precisely quantify both low-level impurities and highly concentrated active compounds in a single analysis.

Allows standard-free quantitation of unknowns

The uniform response allows reliable single calibrant quantitation of unknowns 

Fundamentally more sensitive than other near-universal detectors>

  • Linear response up to 2 orders of magnitude
  • Dynamic range up to 4 orders of magnitude
  • 10-fold or better LODs than the ELSD
  • LOQs as low as 1-20 ng on a column

Compatible with gradient elution

  • The CAD is compatible with gradient elution when you apply an inverse gradient to maintain the uniform response, unlike the RID

Thermo Scientific™ Vanquish™ Charged Aerosol Detector P Series

Gain confidence, save time, and master compliance

  • Acquire data from multiple detectors without replumbing, reduce contamination by directing unwanted matrix to waste, and improve the quantitative accuracy of early-eluting analytes with the integrated diverter valve
  • Seamlessly transfer your methods from earlier models with built-in method translation tools for consistent cross-instrument performance
  • Full qualification of method parameters for confidence in correct instrument operation
  • Audited control of your instrument flow path supports compliant application flexibility
  • Collect data at four unique power values to quickly identify the ideal linear response

Product offerings

Vanquish CAD P Series 
  • Vanquish CAD HP
  • Vanquish CAD FP 

Integration with other HPLC/UHPLC instruments 

  • Digital and Analog Output options available

Vanquish CAD

  • Vanquish CAD H
  • Vanquish CAD F
Specifications
CommunicationsRequires installation kit for Digital Output
Detection ModeRecords up to 4 unique power values
For Use With (Equipment)Multiple HPLC/UHPLC systems
GLP FeaturesPredictive Performance functions: Gas filter change interval, service monitoring period, system parameters logged in the Chromeleon Chromatography Data System Audit Trail.
Gas RequirementsNitrogen (recommended) or compressed air
ModelVanquish CAD HP, Digital Output
RangeDynamic range up to 4 orders of magnitude
Safety FeaturesPower-up diagnostics of detector functions, online-monitoring of diagnostic parameters, gas inlet overpressure relief valve, fluid leak sensing with safe leak handling, high-temperature shutoff, flood prevention (pump flow shutoff, internal leak valve and diverter valve)
Temperature ControlAmbient or Settable
Temperature RangeAmbient, 10°C to 100°C
Data Collection Rate200 Hz Max.
TypeIntegrated diverter valve for advanced flow management
Unit SizeEach