VersaTREK™ Instrument Accessories
Actual product may vary
VersaTREK™ Instrument Accessories
VersaTREK™ Instrument Accessories
Thermo Scientific™

VersaTREK™ Instrument Accessories

Improve and maintain performance of the Thermo Scientific™ VersaTREK™ System in the busiest, leanest laboratories with a complete line of accessories and parts.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypePackaging
6175-30Plenum Patch CableEa., 100 ft.
6420-30Stylus4/Pk.
6422-30Stylus HolderEa.
6444-30Absorbent SheetEa.
6424-30Bottle Carrying RackEa.
6431-30Extension CableEa.
6430-30Remote AlarmEa.
6434-30Remote Alarm SpeakersEa.
6020-30VersaTREK 240 System CartEa.
6432-30Internal SpeakerEa.
6440-30ThermometerEa.
6705-30Thermometer MountEa.
6452-30Drawer Number LabelsEa.
6031-30YDrawer-RightEa.
6030-30YDrawer-LeftEa.
6410-30VersaTREK/ESP User Manual (CD)Ea.
6400-30VersaTREK User Manual (CD)Ea.
6168-30External 8-Port USB Serial BoxEa.
6150-30HP Laserjet PrinterEa.
6152-306' USB Serial Printer CableEa.
6852-30YPower Conditioner, 360VAEa.
6159-30Ethernet SwitchEa.
6170-30AT Adapter CableEa.
6172-30Plenum Patch CableEa., 25 ft.
6171-30Snagless Patch CableEa.
6174-30Plenum Patch CableEa., 50 ft.
6854-30YPower Conditioner, 1440/1500VAEa.
6320-30Seismic Restrainer Bracket 528Ea.
6040-30Myco Bottle Adapters25/bx.
6044-30Disabled Location CapsEa.
6118-30-1Hard DriveEa.
6119-30-1Hard Drive CaddyEa.
Catalog number 6175-30
Price (INR)
-
Product Type:
Plenum Patch Cable
Packaging:
Ea., 100 ft.
Improve and maintain performance of the Thermo Scientific™ VersaTREK™ System to meet the needs of even the busiest, leanest laboratories with a complete line of VersaTREK Instrument Accessories and parts.
Meet the demands of both high and low volume laboratories with the Thermo Scientific VersaTREK System, which comes with a full line of ancillary and accessory products. With four FDA-cleared tests and a simple, two-bottle media system, the VersaTREK System provides maximum value with faster results and fewer limitations.
  • Only system capable of detecting any gas produced or consumed by organisms, allowing detection of a wider range of both common and fastidious organisms
  • Simplified workflow includes easy scan function for bottle entry, intuitive icons to reduce training time, and no daily QC requirement for maximum efficiency
  • Highly-enriched Thermo Scientific VersaTREK REDOX™ media supports a wide range of organisms, facilitating better recovery of fastidious organisms
Not all products are available for sale in all territories. Please inquire.

VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Length (English)100 ft.
PackagingEa., 100 ft.
Product TypePlenum Patch Cable
Unit SizeEach