nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System
nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System
Actual product may vary
Thermo Scientific™

nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System

Virtually zero-dead-volume connections ensure optimal separation efficiency with your low-flow UHPLC system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)
6250.512120 μm150 mm
6250.511810 μm180 mm
6250.512020 μm70 mm
6250.512220 μm950 mm
6250.512350 μm70 mm
6250.512450 μm150 mm
6250.512550 μm950 mm
6250.513510 μm350 mm
6250.524020 μm350 mm
6250.526020 μm550 mm
6250.527520 μm650 mm
6250.528020 μm750 mm
6250.554050 μm350 mm
6250.556050 μm550 mm
6250.557550 μm650 mm
6250.558050 μm750 mm
Catalog number 6250.5121
Price (INR)
-
Diameter (Metric) Inner:
20 μm
Length (Metric):
150 mm

Ensure optimal separation efficiency for your Thermo Scientific™ Vanquish™ Neo UHPLC system using virtually zero-dead-volume Thermo Scientific™ nanoViper™ Fitting systems. Capillaries come preassembled and are easy to install for a simple and worry-free instrument setup. High-pressure tested, these fittings provide UHPLC compatibility up to 1500 bar (21,750 psi). Capillaries are fingertight up to 1200 bar. For higher pressures, a nano-flow LC torque tool is recommended.

See Viper and nanoViper resources

Robust nano-flow, capillary-flow, and micro-flow LC performance
  • Ferrule-free tightening design for virtually zero-dead-volume connections
  • Operating pressures up to 1500 bar
  • Suitable for temperatures up to 120°C
Easy to use
  • Fingertight design for pressures up to 1200 bar
  • Easy torque tool to tighten for pressures above 1500 bar and nano-flow rate applications
  • Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
  • Eliminates assembly of PEEK sleeve fittings
Flexible
  • Compatible with valves and columns from virtually any manufacturer
  • Fits narrow connections such as 10-port valves
  • Available in a variety of materials, lengths, and inner diameters
Recommended use
  • Fluidic connections for low-flow UHPLC systems

Thermo Scientific Vanquish Neo UHPLC systems are equipped with the nanoViper Fitting System as standard.

 

Specifications
Diameter (Metric) Inner20 μm
For Use With (Application)Fluidic Connection for Low-Flow UHPLC Systems
Length (Metric)150 mm
MaterialShielded Fused Silica
Max. Pressure1500 bar
For Use With (Equipment)All HPLC and UHPLC Systems
Product LinenanoViper
TypeFittings
Unit SizeEach