Nalgene™ LDPE Sample Bags
Actual product may vary
Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags

Nalgene™ LDPE Sample Bags

Keep dry samples dry and moist samples moist with these LDPE sample bags, ideal for small lab items, botanical samples and other specimens.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Width (Metric)
6255-061333 cm15.2 cm
6255-040615.2 cm10.2 cm
6255-050820.3 cm12.7 cm
6255-091333 cm22.9 cm
6255-091845.7 cm22.9 cm
Catalog number 6255-0613
HSN 39239090
Price (INR)
22,245.00
Case
Length (Metric):
33 cm
Width (Metric):
15.2 cm
Price (INR)
22,245.00
Case

Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.

  • Low-density polyethylene is clear for easy identification of contents
  • 4mil thick walls are strong to protect your samples
  • Bags are waterproof to keep contents dry
  • Transparent
.
Specifications
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
ColorTransparent
MaterialLDPE
Length (English)13 in.
Width (English)6 in.
Length (Metric)33 cm
Width (Metric)15.2 cm
Unit SizeCase