Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Nalgene™ LDPE Sample Bags
Thermo Scientific™

Nalgene™ LDPE Sample Bags

Keep dry samples dry and moist samples moist with these LDPE sample bags, ideal for small lab items, botanical samples and other specimens.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Width (Metric)
6255-0613PK
also known as 6255-0613
33 cm15.2 cm
6255-0508PK
also known as 6255-0508
20.3 cm12.7 cm
6255-0913PK
also known as 6255-0913
33 cm22.9 cm
6255-0918PK
also known as 6255-0918
45.7 cm22.9 cm
Catalog number 6255-0613PK
also known as 6255-0613
Price (INR)
18,384.00
Pack of 50
Length (Metric):
33 cm
Width (Metric):
15.2 cm
Price (INR)
18,384.00
Pack of 50

Keep dry samples dry and moist samples moist with Thermo Scientific™ Nalgene™ LDPE Sample Bags. Ideal for small lab items, botanical samples and other specimens, these heavy-duty, double-track, low-density polyethylene zipper bags lock securely, but are not recommended for storing liquids.

  • Low-density polyethylene is clear for easy identification of contents
  • 4mil thick walls are strong to protect your samples
  • Bags are waterproof to keep contents dry
  • Transparent
.
Specifications
DescriptionHeavy-duty double-track zipper bag ideal for small lab items, botanical samples and other specimens
Length (Metric)33 cm
Width (Metric)15.2 cm
ColorTransparent
Length (English)13 in.
MaterialLDPE
Width (English)6 in.
Unit SizePack of 50