VersaTREK™ REDOX™ Transporter
VersaTREK™ REDOX™ Transporter
VersaTREK™ REDOX™ Transporter
Thermo Scientific™

VersaTREK™ REDOX™ Transporter

Promote safe, efficient delivery of blood culture samples sent through pneumatic tube systems with these easy-to-use, shock-absorbing bottle carriers.
Have Questions?
Catalog NumberPackaging
6428-3310/bx.
Catalog number 6428-33
Price (INR)
-
Packaging:
10/bx.
Promote safe, efficient delivery of blood culture samples through pneumatic tube systems using the Thermo Scientific™ VersaTREK™ REDOX™ Transporter. The REDOX Transporter is easy-to-use and provides excellent shock absorption for blood culture bottles.
Made from a sturdy polypropylene resin, the REDOX Transporter is able to withstand the strain of continuous use. The device can be easily cleaned with common disinfection agents.
  • Preformed bottle sections easily accommodate either the REDOX 40mL or 80mL bottle, eliminating the need for two separate carriers. Bottle sets travel together!
  • Simple locking clasp closures provide ease-of-use.
  • The transporter is compatible with most 3-, 4- and 6-inch pneumatic tube carriers.
Meet the demands of both high and low volume laboratories with the Thermo Scientific VersaTREK System, which comes with a full line of ancillary and accessory products. With four FDA-cleared tests and a simple, two-bottle media system, the VersaTREK System provides maximum value with faster results and fewer limitations.
  • Only system capable of detecting any gas produced or consumed by organisms, allowing detection of a wider range of both common and fastidious organisms
  • Simplified workflow includes easy scan function for bottle entry, intuitive icons to reduce training time, and no daily QC requirement for maximum efficiency
  • Highly-enriched Thermo Scientific VersaTREK REDOX™ media supports a wide range of organisms, facilitating better recovery of fastidious organisms
Not all products are available for sale in all territories. Please inquire.

VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
For Laboratory Use
For Laboratory Use
Specifications
DescriptionVersaTREK REDOX Transporter
Height (English)2.6 in.
Length (English)10.75 in.
Packaging10/bx.
Width (English)2.8 in.
Product TypeREDOX Transporter
Unit SizeEach