Search
Search

| Catalog Number | For Use With (Equipment) | Type | Style |
|---|---|---|---|
| 6594D | Revco PLUS HD (except 31.4, 11 cu. ft.) (208V) | CO2 Backup System | Built-in |
| 6214 | Thermo Scientific -80°C Chest Freezers | LN2 Backup System | Freestanding |
| 6595 | Thermo Scientific Cryogenic Freezers | LN2 Backup System | Built-in |
| 7216 | Revco PLUS HD (31.4 cu. ft.) | CO2 Backup System, Factory-Installed | Built-in |
| 7218TS also known as 7218 | Revco Value SI (11 cu. ft.) | CO2 Backup System | Freestanding |
| 6595-LN2P | Revco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.) | LN2 Backup System | Built-in |
| 6593D | Thermo Scientific -80°C Chest Freezers (208V) | CO2 Backup System | Freestanding |
| 7219-LN2P | Revco Value SI (11 cu. ft.) | LN2 Backup System | Freestanding |
| 7215-LN2P | Revco PLUS HD (31.4 cu. ft.) | LN2 Backup System | Freestanding |
| 6214-LN2P | Revco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.) | LN2 Backup System | Freestanding |
| 6593-CO2P | Revco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.) | CO2 Backup System | Freestanding |
| 7214-CO2P | Revco PLUS HD (31.4 cu. ft.) | CO2 Backup System, Field-installed | |
| 6594-CO2P | Revco PLUS, Revco PLUS HD (except 31.4, 11 cu. ft.), Revco™ PLUS HD (except 31.4, 11 cu. ft.) | CO2 Backup System, Factory-Installed | Freestanding |
| 6593A | Thermo Scientific -80°C Chest Freezers (115V) | CO2 Backup System | Freestanding |
| 6594A | Revco PLUS HD (except 31.4, 11 cu. ft.) (115V), Revco™ PLUS, Revco™ PLUS | CO2 Backup System | Built-in |
Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems with ultra low-temperature freezers. Systems inject liquid CO2 or LN2 into cabinet when cabinet temperature warms to preset level.
Ordering Information:
Thermo Scientific Revco™ Ultima™ II and Elite™ 3.1 cu. ft. (88L) models and all Value series models require freestanding system; only Ultima II and Elite series models larger than 3.1 cu. ft. (88L) accept built-in systems. Specify freezer model and voltage when ordering.
Note:
Customer-installed units; must be installed by qualified professional.
Includes:
All required hardware except CO2 or LN2 cylinder (must be ordered separately)