Cap for Blood Culture Tube
Product Image
Bio Plas Inc

Cap for Blood Culture Tube

The Cap for Blood Culture Tube is a premium tube cap with triple lipped internal seal.
Have Questions?
Catalog NumberThread Size (Metric)
671571 mm
Catalog number 6715
Price (INR)
-
Request A Quote
Thread Size (Metric):
71 mm
The Cap for Blood Culture Tube is a premium tube cap with triple lipped internal seal.
  • Cap green for 16 mm ID blood culture tube 1000 Pk.
  • The premium tube cap with triple lipped internal seal.
Specifications
AutoclavableAutoclavable
Diameter (Metric)16 mm
For Use With (Equipment)Blood Culture Tubes
Neck Finish71 mm
Quantity1000 Pk.
Thread Size (Metric)71 mm
ColorGreen
Product TypeTube Cap
SterilitySterile
Unit SizeEach