Search
Search

| Catalog Number | Description | Material | Max. Pressure |
|---|---|---|---|
| 6722.0510 | Passive, 0.10 mm ID | Stainless Steel | 1300 bar |
| 6723.0232 | Passive, biocompatible, 0.12 mm ID | Coated Stainless Steel | 340 bar |
| 6723.0235 | Passive, biocompatible, 0.10 mm ID | MP35N | 1500 bar |
| 6723.0242 | Passive, biocompatible, 0.18 mm ID | Coated Stainless Steel | 340 bar |
| 6723.0245 | Passive, biocompatible, 0.18 mm ID | MP35N | 1500 bar |
| 6723.0252 | Passive, biocompatible, 0.25 mm ID | Coated Stainless Steel | 340 bar |
| 6722.0530 | Passive, 0.13 mm ID | Stainless Steel | 1300 bar |
| 6722.0540 | Passive, 0.18 mm ID | Stainless Steel | 1300 bar |
| 6722.0550 | Passive, 0.25 mm ID | Stainless Steel | 1300 bar |