UltiMate™ 3000 Pre-Heaters
UltiMate™ 3000 Pre-Heaters
Actual product may vary
Thermo Scientific™

UltiMate™ 3000 Pre-Heaters

Ensure chromatographic precision and robust performance with eluent pre-heating and post-column cooling.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionMaterialMax. Pressure
6722.0550Passive, 0.25 mm IDStainless Steel1300 bar
6723.0232Passive, biocompatible, 0.13 mm IDCoated Stainless Steel340 bar
6723.0235Passive, biocompatible, 0.10 mm IDMP35N1500 bar
6723.0242Passive, biocompatible, 0.18 mm IDCoated Stainless Steel340 bar
6723.0245Passive, biocompatible, 0.18 mm IDMP35N1500 bar
6723.0252Passive, biocompatible, 0.25 mm IDCoated Stainless Steel340 bar
6722.0530Passive, 0.13 mm IDStainless Steel1300 bar
6722.0510Passive, 0.10 mm IDStainless Steel1300 bar
6722.0540Passive, 0.18 mm IDStainless Steel1300 bar
Catalog number 6722.0550
Price (INR)
-
Description:
Passive, 0.25 mm ID
Material:
Stainless Steel
Max. Pressure:
1300 bar
Match solvent temperature to column temperature before the solvent enters the column to avoid loss in separation efficiency due to thermal mismatch effects. Thermo Scientific™ Passive Pre-heaters, for Thermo Scientific™ UltiMate™ TCC-3000(RS) Column Compartments, condition the mobile phase before it enters the column. Pre-heating the eluent ensures accurate and reproducible results by preventing temperature gradients within the column.
Optimize chromatographic performance with eluent pre-heating. Our pre-heaters feature:
  • Passive eluent heating or cooling
  • Minimal dispersion with ideal heat transfer
  • Easy installation with the Thermo Scientific™ Viper™ fitting technology
  • Application flexibility with different materials and inner diameters for HPLC to UHPLC applications, from normal phase to biocompatible separation modes.
Specifications
DescriptionPassive, 0.25 mm ID
For Use With (Equipment)UltiMate 3000 SD HPLC Systems and UltiMate 3000 RS UHPLC Systems
MaterialStainless Steel
Max. Pressure1300 bar
Sample Capacity11 μL
TypePre-heater
Unit SizeEach