UltiMate™ TCC-3000RS/SD SST Valve Pods
Actual product may vary
UltiMate™ TCC-3000RS/SD SST Valve Pods
UltiMate™ TCC-3000RS/SD SST Valve Pods
Thermo Scientific™

UltiMate™ TCC-3000RS/SD SST Valve Pods

Choose TCC-3000RS/SD SST Valve Pods for Two-Position HP Valves for use with the TCC-3000RS/SD Thermostatted Column Compartment.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of PortsMax. Pressure
6722.9023106000 psi (413 bar)
6722.901366000 psi (413 bar)
6730.0006615000 psi (1034 bar)
6730.0016715000 psi (1034 bar)
6730.00261015000 psi (1034 bar)
6730.0050718130 psi (1250 bar)
Catalog number 6722.9023
Price (INR)
-
No. of Ports:
10
Max. Pressure:
6000 psi (413 bar)

Choose Thermo Scientific™ Dionex™ UltiMate™ TCC-3000RS/SD SST Valve Pods for Two-Position HP Valves for use with the TCC-3000RS/SD Thermostatted Column Compartment.

  • Stainless-steel
  • Pressure <413 bar (5000psi)
Specifications
DescriptionStainless steel HP, 2-position, 10-port non-biocompatible valve pod for pressures up to 41 MPa (6,000 psi)
MaterialStainless Steel
Max. Pressure6000 psi (413 bar)
No. of Ports10
For Use With (Equipment)TCC-3000 RS/SD Thermostatted Column Compartment
Product LineUltiMate
TypeValve Pod
Unit SizeEach