UltiMate™ 3000 Pre-Heaters
Thermo Scientific™

UltiMate™ 3000 Pre-Heaters

Ensure chromatographic precision and robust performance with eluent pre-heating and post-column cooling.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionMaterialMax. Pressure
6723.0235Passive, biocompatible, 0.10 mm IDMP35N1500 bar
6723.0232Passive, biocompatible, 0.12 mm IDCoated Stainless Steel340 bar
6723.0242Passive, biocompatible, 0.18 mm IDCoated Stainless Steel340 bar
6723.0245Passive, biocompatible, 0.18 mm IDMP35N1500 bar
6723.0252Passive, biocompatible, 0.25 mm IDCoated Stainless Steel340 bar
6722.0530Passive, 0.13 mm IDStainless Steel1300 bar
6722.0510Passive, 0.10 mm IDStainless Steel1300 bar
6722.0540Passive, 0.18 mm IDStainless Steel1300 bar
6722.0550Passive, 0.25 mm IDStainless Steel1300 bar
Catalog number 6723.0235
Price (INR)
-
Description:
Passive, biocompatible, 0.10 mm ID
Material:
MP35N
Max. Pressure:
1500 bar
Match solvent temperature to column temperature before the solvent enters the column to avoid loss in separation efficiency due to thermal mismatch effects. Thermo Scientific™ Passive Pre-heaters, for Thermo Scientific™ UltiMate™ TCC-3000(RS) Column Compartments, condition the mobile phase before it enters the column. Pre-heating the eluent ensures accurate and reproducible results by preventing temperature gradients within the column.
Optimize chromatographic performance with eluent pre-heating. Our pre-heaters feature:
  • Passive eluent heating or cooling
  • Minimal dispersion with ideal heat transfer
  • Easy installation with the Thermo Scientific™ Viper™ fitting technology
  • Application flexibility with different materials and inner diameters for HPLC to UHPLC applications, from normal phase to biocompatible separation modes.
Specifications
DescriptionPassive, biocompatible, 0.10 mm ID
For Use With (Equipment)Dionex UltiMate 3000 BioRS UHPLC System
MaterialMP35N
Max. Pressure1500 bar
Sample Capacity1 μL
TypePre-heater
Unit SizeEach