UltiMate™ TCC-3000RS/SD Biocompatible Valve Pods
UltiMate™ TCC-3000RS/SD Biocompatible Valve Pods
Actual product may vary
UltiMate™ TCC-3000RS/SD Biocompatible Valve Pods
UltiMate™ TCC-3000RS/SD Biocompatible Valve Pods
Thermo Scientific™

UltiMate™ TCC-3000RS/SD Biocompatible Valve Pods

Switch between multiple columns in an TCC-3000RS/SD LC column compartment with UltiMate 3000 TCC-3000RS/SD Biocompatible Valve Pods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMax. PressureNo. of Ports
6730.003215000 psi (1034 bar)10-port
6722.90356000 psi (413 bar)7-port
6723.90135000 psi (345 bar)6-port
6723.90235000 psi (345 bar)10-port
6730.003015000 psi (1034 bar)7-port
6730.003115000 psi (1034 bar)6-port
Catalog number 6730.0032
Price (INR)
-
Request A Quote
Max. Pressure:
15000 psi (1034 bar)
No. of Ports:
10-port

Switch between multiple columns in a Thermo Scientific™ Dionex™ UltiMate™ 3000 TCC-3000RS/SD LC column compartments with UltiMate 3000 TCC-3000RS/SD Biocompatible Valve Pods.

  • For pressures up to 34 MPa (5000 psi), 41 MPa (6,000 psi), or
Specifications
DescriptionHT, 2-position, biocompatible valve pod
MaterialTitanium
Max. Pressure15000 psi (1034 bar)
No. of Ports10-port
For Use With (Equipment)TCC-3000 RS/SD Thermostatted Column Compartment
Product LineUltiMate
TypeValve Pod
Unit SizeEach