UltiMate™ TCC-3000RS/SD SST Valve Pods
UltiMate™ TCC-3000RS/SD SST Valve Pods
Actual product may vary
UltiMate™ TCC-3000RS/SD SST Valve Pods
UltiMate™ TCC-3000RS/SD SST Valve Pods
Thermo Scientific™

UltiMate™ TCC-3000RS/SD SST Valve Pods

Choose TCC-3000RS/SD SST Valve Pods for Two-Position HP Valves for use with the TCC-3000RS/SD Thermostatted Column Compartment.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of PortsMax. Pressure
6730.0050718130 psi (1250 bar)
6722.901366000 psi (413 bar)
6722.9023106000 psi (413 bar)
6730.0006615000 psi (1034 bar)
6730.0016715000 psi (1034 bar)
6730.00261015000 psi (1034 bar)
Catalog number 6730.0050
Price (INR)
-
Request A Quote
No. of Ports:
7
Max. Pressure:
18130 psi (1250 bar)

Choose Thermo Scientific™ Dionex™ UltiMate™ TCC-3000RS/SD SST Valve Pods for Two-Position HP Valves for use with the TCC-3000RS/SD Thermostatted Column Compartment.

  • Stainless-steel
  • Pressure <413 bar (5000psi)
Specifications
DescriptionStainless steel HT, 6-position, 7-port non-biocompatible valve pod for pressures up to 125 MPa (18,130 psi)
MaterialStainless Steel
Max. Pressure18130 psi (1250 bar)
No. of Ports7
For Use With (Equipment)TCC-3000 RS/SD Thermostatted Column Compartment
Product LineUltiMate
TypeValve Pod
Unit SizeEach