Viper™ TQ MP35N 0.130 x 750 mm
Viper™ TQ MP35N 0.130 x 750 mm
Viper™ TQ MP35N 0.130 x 750 mm
Viper™ TQ MP35N 0.130 x 750 mm
Thermo Scientific™

Viper™ TQ MP35N 0.130 x 750 mm

Maximize your liquid chromatography (LC) performance with the Thermo Scientific™ Viper™ TQ UHPLC Fittings with biocompatible MP35N capillaries.
Have Questions?
Catalog number 6752.1375
Price (INR)
-
Maximize liquid chromatography (LC) performance and ensure optimal separations with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ TQ UHPLC Fittings with biocompatible MP35N capillaries are easy to use and enable a fast, tool-free fluidic setup of biocompatible HPLC and UHPLC systems. An integrated torque controlled mechanism provides an audible click and tactile feedback to confirm a secure fluidic connection—helping prevent errors, leaks, and rework from poorly connected fittings are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These UHPLC Fittings are compatible with virtually any column and valve type and suitable for fluidic connections with pressures up to 1517 bar (22,000 psi).

Robust LC Performance

  • Torque-controlled tightening design with face sealing technology for virtually zero-dead-volume, leak-free connections
  • Operates at pressures up to 1517 bar
  • Suitable for temperatures up to 120°C

Easy to Install

  • Fingertight design with audible click and tactile feedback for correct installation
  • Flexible stainless-steel capillaries (1/32 in OD)
  • No tools required

Flexible

  • Compatible with valves and columns from virtually any manufacturer
  • Fixed knurl fits narrow connections
  • Available in different materials, lengths, and inner diameters

Recommended Use

  • Fluidic connections for analytical, biocompatible LC systems

Thermo Scientific™ Vanquish™ Flex and Vanquish Horizon UHPLC systems are equipped with the Viper TQ UHPLC Fittings with MP35N capillaries as standard.

Specifications
Diameter (Metric) Inner0.13 mm
For Use With (Application)Fluidic connection for LC systems
IncludesViper TQ MP35N 0.130 x 750 mm
Length (Metric)750 mm
MaterialMP35N
Max. Pressure1517 bar
For Use With (Equipment)All HPLC and UHPLC Systems
Product LineViper TQ
TypeFittings
Unit SizeEach