Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Thermo Scientific™

Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging Type
694TS
also known as 694
6.9 mLNon-sterile3.2 mLBulk
241-20S1.3 mLSterile0.8 mL20/Bag, 500/Pk., 4000/Cs.
2424.3 mLNon-sterile3.1 mLBulk
242-1S4.3 mLSterile3.1 mLIndividually Wrapped
2514.5 mLNon-sterile3.3 mLBulk
25215.3 mLNon-sterile11.6 mLBulk
252-1S15.3 mLSterile11.6 mLIndividually Wrapped
694-1S6.9 mLSterile3.2 mLIndividually Wrapped
241-1S1.3 mLSterile0.8 mLIndividually Wrapped
Catalog number 694TS
also known as 694
Price (INR)
-
Volume (Metric):
6.9 mL
Sterility:
Non-sterile
Bulb Draw (Metric):
3.2 mL
Packaging Type:
Bulk
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)3.2 mL
DescriptionQ-PET Transfer Pipette, 6.9mL
Diameter (Metric) Outer8.0 mm
Drops/mL31
GraduatedNo
Packaging TypeBulk
Quantity500/Pk 10Pk/Cs 5000/Cs
DisposableSingle-use
Length (Metric)15.5 cm
MaterialLDPE
SterilityNon-sterile
TypeNarrow Stem Transfer Pipet
Volume (Metric)6.9 mL
Unit SizeCase of 5000