SureSTART™ Septa, Level 2 High-Throughput Applications
SureSTART™ Septa, Level 2 High-Throughput Applications
SureSTART™ Septa, Level 2 High-Throughput Applications
Thermo Scientific™

SureSTART™ Septa, Level 2 High-Throughput Applications

Green features
Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorMaterialThickness (Metric)Diameter (Metric) Outer
6A24ST26Clear, BeigeSilicone, PTFE2.6 mm22 mm
6A20ST20White, BeigePTFE, Silicone1.5 mm19.5 mm
Catalog number 6A24ST26
Price (INR)
-
Color:
Clear, Beige
Material:
Silicone, PTFE
Thickness (Metric):
2.6 mm
Diameter (Metric) Outer:
22 mm

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose our all-purpose silicone/PTFE septa manufactured with a shore value of 50 to reduce autosampler needle issues.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
  • PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability
Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size24-400 Screw Thread Caps
DisposableSingle-use
For Use With (Equipment)24-400 Screw Thread Caps
Green FeaturesACT Ecolabel (Silver)
Hardness50 Shore
Packaging Type1 pack of 100
Product TypeSepta
Septa Size (Metric)22 mm
SeptumSilicone/PTFE
Thickness (Metric)2.6 mm
ColorClear, Beige
Diameter (Metric) Outer22 mm
MaterialSilicone, PTFE
Pre-slitNo
Product LineSureSTART Level 2
Quantity100
SterilityNon-sterile
Unit SizePack of 100