SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications
Actual product may vary

SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.

Have Questions?
Catalog NumberMaterialSeptumColor (Seal)Vial Type
6AK93BWClear GlassSilicone/PTFE, Pre-slit, BondedWhite/RedShort Thread Vial
Catalog number 6AK93BW
HSN 70172000
Price (INR)
16,854.00
Pack
Material:
Clear Glass
Septum:
Silicone/PTFE, Pre-slit, Bonded
Color (Seal):
White/Red
Vial Type:
Short Thread Vial
Price (INR)
16,854.00
Pack

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw or short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Closure ColorGray
Color (Seal)White/Red
Diameter (Metric) Opening6 mm
Diameter (Metric) Inner12 mm
MaterialClear Glass
Volume (Metric)2 mL
SeptumSilicone/PTFE, Pre-slit, Bonded
Includes100 Vials and Caps
Size (Metric) Opening9 mm
Hardness55 Shore
Product LineSureSTART Level 2
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap, Level 2
Thickness (Metric)1 mm
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Vial TypeShort Thread Vial
Certifications/ComplianceSpecification Certified
Height (Metric)32 mm
Product TypeSpecification Certified Vial and Cap Kit, Level 2
Unit SizePack