SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications
Actual product may vary
SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications
SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications
Thermo Scientific™

SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSeptumMaterialHardnessQuantity
6APRCC20-ST1Silicone/PTFEAluminum45 Shore100/Pk.
6ACC20-PFTButyl/PTFE, Molded PharmafixAluminum50 Shore100/Pk.
6ACC20-PFTTButyl/PTFE, Molded PharmafixAluminum50 Shore1000/Cs.
6ACC20-ST1Silicone/PTFEAluminum45 Shore100/Pk.
6ACC20-ST1FSilicone/PTFEAluminum45 Shore5000/Cs.
6ACC20-ST1TSilicone/PTFEAluminum45 Shore1000/Cs.
6AMCC20-ST3Silicone/PTFE, SoftMagnetic Steel40 Shore100/Pk.
6AMCC20-ST3TSilicone/PTFE, SoftMagnetic Steel40 Shore1000/Cs.
6AMCC20-STHSilicone/PTFE, High TemperatureMagnetic Steel55 Shore100/Pk.
6AMCC20-STHFSilicone/PTFE, High TemperatureMagnetic Steel55 Shore5000/Cs.
6AMCC20-STHTSilicone/PTFE, High TemperatureMagnetic Steel55 Shore1000/Cs.
6APRCC20-ST1FSilicone/PTFEAluminum45 Shore5000/Cs.
6APRCC20-ST1TSilicone/PTFEAluminum45 Shore1000/Cs.
6ACC20-SA3Silicone/AluminumAluminum50 Shore100 Pk.
Catalog number 6APRCC20-ST1
Price (INR)
-
Septum:
Silicone/PTFE
Material:
Aluminum
Hardness:
45 Shore
Quantity:
100/Pk.
Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 10 mL and 20 mL Glass Crimp Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Caps with Pressure Release technology will split to allow the safe release of high internal vial pressures. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size20 mm
Color (Seal)White/Beige
DisposableSingle-use
For Use With (Application)Not for PFAS
For Use With (Equipment)20 mm Crimp Headspace Vials
Green FeaturesACT Ecolabel (Silver)
Hardness45 Shore
IncludesSeptum
LevelLevel 2
Material (Seal)Silicone/PTFE
Product TypePressure Release Crimp Cap
SeptumSilicone/PTFE
Septum ColorWhite/Beige
StylePressure Release
Thickness (Metric)3.2 mm
ColorSilver
MaterialAluminum
Pre-slitNo
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100