SureSTART™ 2 mL Glass Snap Top (U)HPLC and GC Vials, Level 2
Thermo Scientific™

SureSTART™ 2 mL Glass Snap Top (U)HPLC and GC Vials, Level 2

To help deliver high-quality, reproducible data in high-throughput LC, GC, and MS analysis, choose SureSTART™ 2 mL Glass Snap Top Vials (Level 2).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorQuantityPackaging Type
6ARV11-2PAmber100/Pk.1 Pk. of 100
6ARV11-1PClear100/Pk.1 Pk. of 100
6ARV11-1PFClear5000/Pk.50 Packs of 100
6ARV11-1PTClear1000/Pk.10 Pks. of 100
6ARV11-2PFAmber5000/Pk.50 Packs of 100
6ARV11-2PTAmber1000/Pk.10 Pks. of 100
Catalog number 6ARV11-2P
Price (INR)
-
Color:
Amber
Quantity:
100/Pk.
Packaging Type:
1 Pk. of 100

Thermo Scientific™ SureSTART™ 2 mL Glass Snap Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all GC, LC, and mass spectrometry (MS) instruments.

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa, to ensure optimal performance.

Key Features

  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 2 –for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC, and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeSnap
Size (Metric) Opening11 mm
Volume (Metric) Residual<170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeSnap Cap
ColorAmber
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizePack of 100