SureSTART™ 2 mL Glass Snap Top Vials, Level 2 High-Throughput Applications
SureSTART™ 2 mL Glass Snap Top Vials, Level 2 High-Throughput Applications
Actual product may vary

SureSTART™ 2 mL Glass Snap Top Vials, Level 2 High-Throughput Applications

Use SureSTART™ 2 mL Glass Snap Top Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications.
Have Questions?
Catalog NumberMaterialNo. per Pack
6ARV11-2PTAmber Glass1000/pack
Catalog number 6ARV11-2PT
Price (INR)
51,234.00
Case
Add to cart
Material:
Amber Glass
No. per Pack:
1000/pack
Price (INR)
51,234.00
Case
Add to cart

Choose Thermo Scientific™ SureSTART™ 2 mL Glass Snap Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications using GC, HPLC/UHPLC, and single or triple quadrupole MS systems. Use Level 2 vials for routine QA/QC applications, where the analyte levels are achievable or close to the method detection level. Available in clear and amber glass, snap top vials have very low metal content, extractables, and leachables and conform to high standards so that you can to meet your regulatory requirements. They are Specification Certified to ensure their physical dimensions and autosampler compatibility.

Features

  • Meet all requirements of US, EU, JPN Pharmacopeia
  • Use Thermo Scientific 11 mm snap caps & septa or 11 mm crimp caps & septa to seal this vial
  • Use Thermo Scientific manual or electronic crimpers and decrimpers to seal and remove your crimp top from the vial
  • Buy in bulk for greater savings
  • Our snap caps provide a very tight seal due to their soft polyethylene (PE) material and double snap function

Performance Level 2 Vials – for High-Throughput Applications

  • Identified by two waves on the vial
  • Convenient write-on patch
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
MaterialAmber Glass
Volume (Metric)2 mL
LevelLevel 2
No. per Pack1000/pack
Size (Metric) Opening11 mm
Volume (Metric) Residual170 μL
Base StyleFlat Base
Product LineSureSTART Level 2
Volume (Metric) Total2 mL
Closure TypeSnap Cap
Marking SpotYes
Volume (Metric) Usable1.5 mL
Certifications/ComplianceSpecification Certified
Height (Metric)32 mm
Product TypeSnap Vial
Unit SizeCase