SureSTART™ 24 mm Level 2 Screw Caps for High-throughput Applications
SureSTART™ 24 mm Level 2 Screw Caps for High-throughput Applications
SureSTART™ 24 mm Level 2 Screw Caps for High-throughput Applications
Thermo Scientific™

SureSTART™ 24 mm Level 2 Screw Caps for High-throughput Applications

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 24 mm Screw Caps with screw vials that have a 24 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Catalog NumberSeptumHardness
6ASC24-CTPALSilicone/Aluminum50 Shore A
Catalog number 6ASC24-CTPAL
Price (INR)
-
Septum:
Silicone/Aluminum
Hardness:
50 Shore A
Use Thermo Scientific™ SureSTART™ 24 mm Screw Caps with screw vials that have a 24 mm opening, including our SureSTART 40 mL Glass Screw Top Headspace vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene caps with all-purpose PE foam/PTFE septa designed to reduce autosampler needle issues.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Closure Size24 mm
Diameter (Metric) Hole12.5 mm
DisposableSingle-use
For Use With (Application)Storage of PFAS samples
Green FeaturesACT Ecolabel (Silver)
Hardness50 Shore A
Height (Metric)14.3 mm
IncludesInserted silicone/aluminum septum
Material (Seal)Silicone/Aluminum
Product TypeCap and Septa
SeptumSilicone/Aluminum
Size (Metric) Opening12.5 mm
Style24-400 screw thread cap
Thickness (Metric)3 mm
Vial Type24-400 srew thread vial
ColorWhite
Diameter (Metric) Outer24 mm
MaterialPolypropylene
Pre-slitNo
Quantity100
SterilityNon-sterile
Unit SizePack of 100