SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications
Actual product may vary
SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications
SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications
SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications
Thermo Scientific™

SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumProduct TypeQuantity
6ASC9RT1RRedRed Rubber/PTFEScrew Cap (AVCS)100/Pk.
6ASC9RT1BlueRed Rubber/PTFEScrew Cap (AVCS)100/Pk.
6ASC9SPI1BlueSilicone/PolyimideScrew Cap (AVCS)100/Pk.
6ASC9RT1FBlueRed Rubber/PTFEScrew Cap (AVCS)5000/Cs.
6ASC9RT1RFRedRed Rubber/PTFEScrew Cap (AVCS)5000/Cs.
6ASC9RT1RTRedRed Rubber/PTFEScrew Cap (AVCS)1000/Cs.
6ASC9RT1TBlueRed Rubber/PTFEScrew Cap (AVCS)1000/Cs.
6ASC9ST1BlueSilicone/PTFEScrew Cap (AVCS)100/Pk.
6ASC9ST1FBlueSilicone/PTFEScrew Cap (AVCS)5000/Cs.
6ASC9ST1RRedSilicone/PTFEScrew Cap (AVCS)100/Pk.
6ASC9ST1RFRedSilicone/PTFEScrew Cap (AVCS)5000/Cs.
6ASC9ST1RTRedSilicone/PTFEScrew Cap (AVCS)1000/Cs.
6ASC9ST1TBlueSilicone/PTFEScrew Cap (AVCS)1000/Cs.
6ASC9STB1BlueSilicone/PTFEBonded Screw Cap100/Pk.
6ASC9STB1FBlueSilicone/PTFEBonded Screw Cap5000/Cs.
6ASC9STB1TBlueSilicone/PTFEBonded Screw Cap1000/Cs.
6ASC9STBS1BlueSilicone/PTFEBonded Screw Cap100/Pk.
6ASC9STBS1FBlueSilicone/PTFEBonded Screw Cap5000/Cs.
6ASC9STBS1TBlueSilicone/PTFEBonded Screw Cap1000/Cs.
6ASC9CTRRT1BlueRed Rubber/PTFEScrew Cap (AVCS)100/Pk.
6ASC9ST1BBlackSilicone/PTFEScrew Cap (AVCS)100/Pk.
6ASC9ST1GGreenSilicone/PTFEScrew Cap (AVCS)100/Pk.
6ASC9RT1GGreenRed Rubber/PTFEScrew Cap (AVCS)100/Pk.
6ASC9ST1YYellowSilicone/PTFEScrew Cap (AVCS)100/Pk.
6ASC9RT1BBlackRed Rubber/PTFEScrew Cap (AVCS)100/Pk.
6ASC9RT1YYellowRed Rubber/PTFEScrew Cap (AVCS)100/Pk.
Catalog number 6ASC9RT1R
Price (INR)
-
Color:
Red
Septum:
Red Rubber/PTFE
Product Type:
Screw Cap (AVCS)
Quantity:
100/Pk.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 1.7 mL Glass High Recovery Screw Microvials for <2 mL samples (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size9 mm
DisposableSingle-use
For Use With (Equipment)9 mm Screw Thread Vials
Green FeaturesACT Ecolabel (Silver)
Hardness45 Shore
IncludesSeptum
LevelLevel 2
Product TypeScrew Cap (AVCS)
SeptumRed Rubber/PTFE
Septum ColorRed/Ivory
Thickness (Metric)1 mm
ColorRed
MaterialPolypropylene
Pre-slitNo
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100

Frequently asked questions (FAQs)

What are AVCS caps?

Thermo Scientific Advanced Vial Closure System (AVCS) caps are polypropylene caps that are compatible with all 9 mm short thread screw vials, although we recommend that they are used with our Thermo Scientific SureStop vials to get maximum benefit of the two technologies. There is a leveling feature within the AVCS designed caps that provide optimal liquid sealing. The innovative features found on the AVCS cap also give more autosampler compatibility with less autosampler interruptions, as a result of misaligned cap tilting, dislodged septa, or septa push through.

AVCS caps not only have the most effective seal but they also contain significantly less leachables than bonded caps. You'll see a noticeably cleaner spectra when you use SureStop and AVCS as an alternative to bonded caps. The AVCS caps also come with a range of different septa materials.