SureSTART™ 16 mL Glass Screw Top Storage and EPA Vials, Level 2
Thermo Scientific™

SureSTART™ 16 mL Glass Screw Top Storage and EPA Vials, Level 2

To help deliver high quality, reproducible data in high throughput analysis, choose SureSTART™ 16 mL EPA Certified Glass Screw Top Vials (Level 2)
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
6ASV16EPA-2Amber
6ASV16EPA-1Clear
Catalog number 6ASV16EPA-2
Price (INR)
-
Color:
Amber

Thermo Scientific™ SureSTART™ 16 mL EPA Certified Screw Top Vials (Level 2) are designed for routine QA/QC and high throughput analytical applications as well as storage of samples.

Made with high purity clear or amber glass, these vials minimize metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 18 mm screw caps and septa to ensure optimal performance.

Level 100 EPA Vials

Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. The products are not certified to EPA standards or pre-cleaned. Every case of product is labelled with its production number and is custody sealed to ensure reliable chain-of-custody.

EPA screw vials convenience kits are recommended for discrete water sampling under:

  • EPA 40 CFR 136 'Guidelines for Establishing Test Procedures for the Analysis of Pollutants'
  • EPA 40 CFR 141 'National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water'

Key Features

  • Level 100 EPA Certified

  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 18 mm screw caps and septa

Performance Level 2 —for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size18 mm
Diameter (Metric) Opening11.5 mm
DisposableSingle-use
For Use With (Application)Storage
GraduatedNo
Height (Metric)70 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 200
Product TypeScrew Thread
Size (Metric) Opening18 mm
Thread Style18-400
Vial TypeStorage and EPA Vials
Volume (Metric) Residual<0.8 mL
Volume (Metric) Total16 mL
Volume (Metric) Usable15 mL
ColorAmber
Diameter (Metric) Outer21 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 2
Quantity200/Pk.
SterilityNon-sterile
Unit SizePack of 200