SureSTART™ Vial Rack for 2 mL vials, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ Vial Rack for 2 mL vials, Level 1 Everyday Analysis

Thermo Scientific™ SureSTART™ Vial Racks meet a variety of application needs. These convenient vial racks are square and can position 50 vials.
Have Questions?
Catalog NumberHolds
6EVR1232BVials
Catalog number 6EVR1232B
Price (INR)
-
Holds:
Vials

Save space in the fridge while ensuring a safe working position on the bench and during transport. Thermo Scientific™ SureSTART™ Vial Racks meet a variety of application needs. These convenient vial racks are square and can position 50 vials.

Performance Level 1 Storage – for Everyday Analyses

  • For 12 x 32 mm vials
  • 50 cavities (5 x 10)
  • No lid, reusable 20 x 10.5 x 2.2 cm

The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1: Everyday analysis
    • Chromatography approved
    • SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
  • Level 2: High-throughput analysis
    • When robustness and reproducibility are key
    • SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
  • Level 3: High performance
    • When sensitivity is a must
    • SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
DescriptionVial Rack
For Use With (Equipment)2 mL Vials
No. per Pack1 Each
ColorBlue
HoldsVials
MaterialPolypropylene
Product TypeVial Rack
Unit SizePack of 1