SureSTART™ Glass Inserts (Level 3) for 2 mL HPLC and GC Vials
Thermo Scientific™

SureSTART™ Glass Inserts (Level 3) for 2 mL HPLC and GC Vials

Green features
Use SureSTART (Level 3) silanized Glass Inserts for small sample volumes with very polar analytes
Have Questions?
Change viewbuttonViewtableView
Catalog NumberBase StyleMaterialVolume (Metric) UsableQuantity
6PME03C1SSPConical with PolyspringGlass0.25 mL100
6PME03C1SPConical with PolyspringGlass0.25 mL100
6PME03C1SPGConical with PolyspringGOLD-Grade Glass0.25 mL100
6PME03C1SPFConical with PolyspringGlass0.25 mL5000
6PME03C1SPTConical with PolyspringGlass0.25 mL1000
6PME03C1SSPFConical with PolyspringGlass0.25 mL5000
6PME03C1SSPTConical with PolyspringGlass0.25 mL1000
6PME04C1Conical with Pulled PointGlass0.35 mL100
6PME04C1FConical with Pulled PointGlass0.35 mL5000
6PME04C1TConical with Pulled PointGlass0.35 mL1000
6PME04CPR1Precision Point ConicalGlass0.35 mL100
6PME05FS1Flat BottomGlass0.45 mL500
Catalog number 6PME03C1SSP
Price (INR)
-
Base Style:
Conical with Polyspring
Material:
Glass
Volume (Metric) Usable:
0.25 mL
Quantity:
100

Choose Thermo Scientific SureSTART Inserts (Level 3) with 2 mL vials when analyzing samples to maximize the injection volume. These glass inserts have a small total volume capacity of 500 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3 are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.

Note: Purchase is for Glass Inserts Only

Features

  • Use 9 mm screw top vials, 11 mm snap top vials, or 11 mm crimp top vials with these inserts
  • Seal these vials with 9 mm screw caps or 11 mm crimp/snap caps and the corresponding septa depending upon which vial type you use

Performance Level 3 Inserts – for High Performance Applications

  • Polyspring conical inserts utilise a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
  • Flat bottom inserts can accommodate more sample volume than polyspring or pulled point conical inserts
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass instruments

Specification Certified

  • All Thermo Scientific SureSTART inserts are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
Base StyleConical with Polyspring
Certifications/ComplianceSpecification Certified
DisposableSingle-use
For Use With (Application)Micro Sampling
For Use With (Equipment)2 mL Vials
Green FeaturesACT Ecolabel (Gold)
Height (Metric)29 mm
Insert TypeInserts with spring for HPLC and GC Vials
Packaging Type1 Pack of 100
Product TypePolyspring Insert
Size (Metric) Opening6 mm
Volume (Metric) Residual1 μL
Volume (Metric) Total0.375 mL
Volume (Metric) Usable0.25 mL
ColorClear
Diameter (Metric) Outer6 mm
MaterialGlass
Product LineSureSTART Level 3
Quantity100
SterilityNon-sterile
Unit SizePack of 100

Frequently asked questions (FAQs)

When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.

What are SureSTART micro inserts?

The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.