SureSTART™ 18 mm Precision Screw Caps, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ 18 mm Precision Screw Caps, Level 3 High Performance Applications

Green features
Use Level 3 Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps with screw vials that have an 18 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSeptumStyleQuantity
6PMSC18-SA13Silicone/Aluminum18 mm Headspace Screw Thread Cap100 pk.
6PMSC18-ST2Silicone/PTFE, SoftSoft100/Pk.
6PMSC18-ST2FSilicone/PTFE, SoftSoft5000/Cs.
6PMSC18-ST2TSilicone/PTFE, SoftSoft1000/Cs.
6PMSC18-STHSilicone/PTFE, High TemperatureHigh Temperature100/Pk.
6PMSC18-STHTSilicone/PTFE, High TemperatureHigh Temperature1000/Cs.
Catalog number 6PMSC18-SA13
Price (INR)
-
Septum:
Silicone/Aluminum
Style:
18 mm Headspace Screw Thread Cap
Quantity:
100 pk.

Use Thermo Scientific™ SureSTART™ 18 mm Precision Screw Caps with screw vials that have an 18 mm opening, including our SureSTART 10 mL and 20 mL Screw Top Headspace Vials (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from magnetic steel caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Select High Temperature septa to allow for heating to over 250°C without excessive septum softening or the release of volatile vapors.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Closure Size18 mm
Diameter (Metric) Hole8 mm
DisposableSingle-use
For Use With (Application)PFAS Headspace analysis
For Use With (Equipment)Headspace autosampler
Green FeaturesACT Ecolabel (Silver)
Hardness50 Shore A
Height (Metric)11 mm
IncludesAssembled silicone/aluminum septum
Material (Seal)Silicone/Aluminum
Product TypeCap and Septa
SeptumSilicone/Aluminum
Size (Metric) Opening8 mm
Style18 mm Headspace Screw Thread Cap
Thickness (Metric)1.3 mm
Vial Type18 mm Headspace Screw Thread Vials
ColorSilver
Diameter (Metric) Outer18 mm
MaterialSteel
Pre-slitNo
Quantity100 pk.
SterilityNon-sterile
Unit SizePack of 100