SureSTART™ 11 mm Snap Caps, Level 3 High Performance Applications
Actual product may vary
SureSTART™ 11 mm Snap Caps, Level 3 High Performance Applications
SureSTART™ 11 mm Snap Caps, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ 11 mm Snap Caps, Level 3 High Performance Applications

Green features
Use Level 3 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumPre-slitQuantity
6PRC11ST101TBlueSilicone/PTFE, SoftNo1000/Cs.
6PRC11ST1BlueSilicone/PTFENo100/Pk.
6PRC11ST101BlueSilicone/PTFE, SoftNo100/Pk.
6PRC11ST101FBlueSilicone/PTFE, SoftNo5000/Cs.
6PRC11ST101RRedSilicone/PTFE, SoftNo100/Pk.
6PRC11ST101RFRedSilicone/PTFE, SoftNo5000/Cs.
6PRC11ST101RTRedSilicone/PTFE, SoftNo1000/Cs.
6PRC11ST1FBlueSilicone/PTFENo5000/Cs.
6PRC11ST1RRedSilicone/PTFENo100/Pk.
6PRC11ST1RFRedSilicone/PTFENo5000/Cs.
6PRC11ST1RTRedSilicone/PTFENo1000/Cs.
6PRC11ST1TBlueSilicone/PTFENo1000/Cs.
6PRC11STS1BlueSilicone/PTFEYes100/Pk.
6PRC11STS1FBlueSilicone/PTFEYes5000/Cs.
6PRC11STS1RRedSilicone/PTFEYes100/Pk.
6PRC11STS1RFRedSilicone/PTFEYes5000/Cs.
6PRC11STS1RTRedSilicone/PTFEYes1000/Cs.
6PRC11STS1TBlueSilicone/PTFEYes1000/Cs.
6PRC11STS1XClearSilicone/PTFEYes100/Pk.
6PRC11STS1XFClearSilicone/PTFEYes5000/Cs.
6PRC11STS1XTClearSilicone/PTFEYes1000/Cs.
6PRC11STS1CClearSilicone/PTFEYes100/Pk.
6PRC11STS1GGreenSilicone/PTFEYes100/Pk.
6PRC11STS1YYellowSilicone/PTFEYes100/Pk.
6PRC11TST1RRedPTFE/Silicone/PTFENo100/Pk.
Catalog number 6PRC11ST101T
Price (INR)
-
Color:
Blue
Septum:
Silicone/PTFE, Soft
Pre-slit:
No
Quantity:
1000/Cs.

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials, 1.5 mL Total Recovery Glass Snap Vials, High Recovery Glass Snap Vials, and Glass Snap Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available for those who want septa that prevent vial-overfilling issues and re-seal well enough to avoid sample evaporation.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size11 mm
DisposableSingle-use
For Use With (Equipment)11 mm Snap Ring Vials
Green FeaturesACT Ecolabel (Silver)
Hardness35 Shore
IncludesSeptum
LevelLevel 3
No. per Pack10 x 100/Pk.
Product TypeSnap Cap
SeptumSilicone/PTFE, Soft
Septum ColorBlue/Clear
StyleSoft
Thickness (Metric)1 mm
ColorBlue
MaterialPolyethylene
Pre-slitNo
Product LineSureSTART Level 3
Quantity1000/Cs.
SterilityNon-sterile
Unit SizeCase of 1000