SureSTART™ 0.3 mL Glass Snap Top (U)HPLC and GC Vials with Fixed-Insert, Level 3
Thermo Scientific™

SureSTART™ 0.3 mL Glass Snap Top (U)HPLC and GC Vials with Fixed-Insert, Level 3

For limited-volume LC-MS and GC-MS analyses that demand reproducible, high-sensitivity results, use SureSTART™ 300 μL Glass Snap Top Vial with Fixed-Insert (Level 3).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorQuantity
6PRV11-03FIVPClear100/Pk.
6PRV11-03FIVPFClear5000/Pk.
6PRV11-03FIVPTClear1000/Pk.
6PRV1103FIVAPAmber100/Pk.
6PRV1103FIVAPFAmber5000/Pk.
6PRV1103FIVAPTAmber1000/Pk.
Catalog number 6PRV11-03FIVP
Price (INR)
-
Color:
Clear
Quantity:
100/Pk.

Thermo Scientific™ SureSTART™ 300 μL Glass Snap Top Vials with Fixed Insert (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows when working with small sample volumes (<2 mL).

The fixed glass insert provides a total volume of 300 μL (0.3 mL) with a usable volume of 250 μL and a residual volume of ~4 μL. The vials deliver reproducible results and exceptional sample protection for demanding applications.

Made with high-purity clear or amber glass, these vials contain the lowest metal content, extractables, and leachables - critical for meeting US, EU, and JPN Pharmacopeia standards. Also ensures consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems. Combine with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa, to ensure optimal performance.

Key Features

  • 12 x 32 mm standard vial with fixed 300 μL insert (0.3 mL total volume)
  • Provides 250;L usable volume and ~4 μL residual volume
  • Available in clear and amber glass
  • For a secure, leak free seal, pair with SureSTART™ 11 mm snap caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Conical Insert
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Diameter (Metric) Opening4.5 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeFixed Insert
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeSnap
Size (Metric) Opening11 mm
Volume (Metric) Residual<4 μL
Volume (Metric) Total0.30 mL
Volume (Metric) Usable0.25 mL
Closure TypeSnap Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 3
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)0.3 mL
Unit SizeCase of 100

Frequently asked questions (FAQs)

What are SureSTART fixed insert vials?

During manufacture, the outer vial has a glass micro-insert precisely positioned inside and this is permanently fused to the base of the outer vial. This gives a 12 mm x 32 mm microvial with a capacity of 350 µL with a narrow reservoir with <10 µL capacity. A fixed insert vial removes the need to assemble a vial and insert prior to use.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.