SureSTART™ 9 mm Screw Caps, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ 9 mm Screw Caps, Level 3 High Performance Applications

Green features
Use Level 3 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumStyleHardness
6PSC9ST1BlueSilicone/PTFE45 Shore
6PMSC9ST1Blue, GoldSilicone/PTFEMagnetic Tin Plate Cover45 Shore
6PSC9ST101BlueSilicone/PTFE; SoftSoft30 Shore
6PSC9ST101XBlueSilicone/PTFE; SoftPre-slit, Soft30 Shore
6PSC9ST1FBlueSilicone/PTFE45 Shore
6PSC9ST1RRedSilicone/PTFE45 Shore
6PSC9ST1RFRedSilicone/PTFE45 Shore
6PSC9ST1RTRedSilicone/PTFE45 Shore
6PSC9ST1TBlueSilicone/PTFE45 Shore
6PSC9STB1BlackSilicone/PTFEBonded45 Shore
6PSC9STB1FBlackSilicone/PTFEBonded45 Shore
6PSC9STB1TBlackSilicone/PTFEBonded45 Shore
6PSC9STBS1GraySilicone/PTFEPre-slit, Bonded45 Shore
6PSC9STBS1FGraySilicone/PTFEPre-slit, Bonded45 Shore
6PSC9STBS1TGraySilicone/PTFEPre-slit, Bonded45 Shore
6PSC9STS1BlueSilicone/PTFEPre-slit55 Shore
6PSC9STS1FBlueSilicone/PTFEPre-slit55 Shore
6PSC9STS1RRedSilicone/PTFEPre-slit54 Shore
6PSC9STS1RTRedSilicone/PTFEPre-slit55 Shore
6PSC9STS1TBlueSilicone/PTFEPre-slit55 Shore
6PSC9TSTBluePTFE/Silicone/PTFE45 Shore
6PSC9TSTFBluePTFE/Silicone/PTFE45 Shore
6PSC9TSTRRedPTFE/Silicone/PTFE45 Shore
6PSC9TSTRFRedPTFE/Silicone/PTFE45 Shore
6PSC9TSTRTRedPTFE/Silicone/PTFE45 Shore
6PSC9TSTTBluePTFE/Silicone/PTFE45 Shore
6PSC9STS1YYellowSilicone/PTFEPre-slit55 Shore
6PSC9TSTYYellowPTFE/Silicone/PTFE45 Shore
6PSC9TSTGGreenPTFE/Silicone/PTFE45 Shore
6PSC9STS1GGreenSilicone/PTFEPre-slit55 Shore
Catalog number 6PSC9ST1
Price (INR)
-
Color:
Blue
Septum:
Silicone/PTFE
Hardness:
45 Shore

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials, 2 mL Gold-Grade Glass Screw Vials, Total Recovery Glass Screw Microvials for <2 mL samples, 1.7 mL High Recovery Glass Screw Vials, and Glass Screw Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from polypropylene caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size9 mm
DisposableSingle-use
For Use With (Equipment)9 mm Screw Thread Vials
Green FeaturesACT Ecolabel (Silver)
Hardness45 Shore
IncludesSeptum
LevelLevel 3
No. per Pack100
Product TypeScrew Cap - (AVCS)
SeptumSilicone/PTFE
Septum ColorWhite/Red
Thickness (Metric)1 mm
ColorBlue
MaterialPolypropylene
Pre-slitNo
Product LineSureSTART Level 3
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100

Frequently asked questions (FAQs)

What are AVCS caps?

Thermo Scientific Advanced Vial Closure System (AVCS) caps are polypropylene caps that are compatible with all 9 mm short thread screw vials, although we recommend that they are used with our Thermo Scientific SureStop vials to get maximum benefit of the two technologies. There is a leveling feature within the AVCS designed caps that provide optimal liquid sealing. The innovative features found on the AVCS cap also give more autosampler compatibility with less autosampler interruptions, as a result of misaligned cap tilting, dislodged septa, or septa push through.

AVCS caps not only have the most effective seal but they also contain significantly less leachables than bonded caps. You'll see a noticeably cleaner spectra when you use SureStop and AVCS as an alternative to bonded caps. The AVCS caps also come with a range of different septa materials.