SureSTART&trade; <2 mL High Recovery Glass Screw Top (U)HPLC & GC Vials, Level 3
Thermo Scientific™

SureSTART™ <2 mL High Recovery Glass Screw Top (U)HPLC & GC Vials, Level 3

For separations that demand reproducible, high-sensitivity results, use SureSTART™ <2 mL High Recovery Glass Screw Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. per Pack
6PSV9-V1F
6PSV9-V1
6PSV9-V1T
6PSV9-CHV1100/Pk.
6PSV9-SV1
Catalog number 6PSV9-V1F
Price (INR)
-

Thermo Scientific™ SureSTART™ High Recovery Glass Screw Top Vials (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications.

They are available in 3 formats:

  • 1.4 mL (usable volume of 1.0 mL), providing a residual volume of 4μL. This is a fluted 'wineglass' style vial
  • 1.7 mL (usable volume of 1.5 mL), providing a residual volume of 4μL with an internal conical shape bottom.
  • A 1.7 mL silanized version is available for applications that require lower surface activity. The treated surface reduces adsorption of reactive or polar analytes, improving recovery and chromatographic consistency.

High recovery vials maximize the injection volume for <2 mL samples in high-performance applications. For the lowest residual volume, use Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection.

They have lowest metal content, extractables, and leachables - critical for meeting US, EU, and JPN Pharmacopeia standards. They ensure consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems.

For optimal performance, pair with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa.

Key Features
  • Designed to help maximize injectable volume
  • Silanized version available
  • For a secure, leak-free seal, pair with

    SureSTART™ 9 mm AVCS™ screw caps and septa

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: High Recovery
Certifications/ComplianceSpecification Certified
Closure Size9 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedNo
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
Packaging Type50 Pks. of 100
Product TypeScrew Thread
Size (Metric) Opening9 mm
Thread Style9 mm Short Thread
Volume (Metric) Residual<4 μL
Volume (Metric) Total1.7 mL
Volume (Metric) Usable1.5 mL
Closure TypeShort Thread Screw Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 3
Quantity5000/Pk.
SterilityNon-sterile
Volume (Metric)1.7 mL
Unit SizeCase of 5000

Frequently asked questions (FAQs)

What are SureSTART High Recovery vials?

These one-piece microvials have an internal conical reservoir which collects liquid in a 30 µL volume for extraction with a conventional autosampler from a total usable volume of 1.7 mL. The outer dimension for these vials is 12 x 32 mm.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.