BetaSil™ Silica HPLC Columns, 5μm Particle Size
Actual product may vary

BetaSil™ Silica HPLC Columns, 5μm Particle Size

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70005-254630250 mm4.6 mm
70005-05303050 mm3 mm
70005-05213050 mm2.1 mm
70005-102130100 mm2.1 mm
70005-103030100 mm3 mm
70005-153030150 mm3 mm
70005-253030250 mm3 mm
Catalog number 70005-254630
HSN 90279090
Price (INR)
126,115.00
Each
Length (Metric):
250 mm
Diameter (Metric):
4.6 mm
Price (INR)
126,115.00
Each

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.
Specifications
Column FormatAnalytical Column
Diameter (Metric)4.6 mm
For Use WithHPLC
Length (Metric)250 mm
Max. Pressure5800 psi (400 bar)
Particle Size5 μm
pH2 to 7.5
Pore Size100 Å
Surface Area310 m²/g
Temperature35°C
USP TypeL3
Stationary PhaseSilica
Product LineBeta
Packing MaterialSpherical, Fully Porous Silica
Column TypeNormal Phase
Endcappedn/a
PhaseNormal Phase
Unit SizeEach