Rheodyne™ Sample Loops
Actual product may vary
Thermo Scientific™

Rheodyne™ Sample Loops

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)For Use With (Equipment)Diameter (Metric) Inner
70295 mLRheodyne Injectors 7010/71251.0 mm
7020TS
also known as 7020
5 μLRheodyne Injectors 7010/71250.18 mm
7024TS
also known as 7024
100 μLRheodyne Injectors 7010/71250.51 mm
9055-02220 μLRheodyne Injectors 9725/9725i0.25 mm
9055-026500 μLRheodyne Injectors 9010/97250.76 mm
9055-0271 mLRheodyne Injectors 9010/97250.76 mm
9055-0295 mLRheodyne Injectors 9010/97250.76 mm
7023TS
also known as 7023
50 μLRheodyne Injectors 7010/71250.51 mm
Catalog number 7029
Price (INR)
-
Volume (Metric):
5 mL
For Use With (Equipment):
Rheodyne Injectors 7010/7125
Diameter (Metric) Inner:
1.0 mm

Thermo Scientific™ Rheodyne Sample Loops are for Rheodyne sample injectors in stainless steel or biocompatible PEEK.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFor Rheodyne 7010/7125; 5 mL; 1.0 mm ID
Diameter (English) Inner0.039 in.
Diameter (Metric) Inner1.0 mm
Volume (Metric)5 mL
For Use With (Equipment)Rheodyne Injectors 7010/7125
TypeSample Loop
Unit SizeEach