Nalgene™ Polysulfone Reusable Bottletop Filters
Nalgene™ Polysulfone Reusable Bottletop Filters
Actual product may vary

Nalgene™ Polysulfone Reusable Bottletop Filters

Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Have Questions?
Catalog NumberDiameter (Metric)
710320-0045424 mm
Catalog number 710320-0045
HSN 39269099
Price (INR)
5,842.00
Case
Add to cart
Diameter (Metric):
424 mm
Price (INR)
5,842.00
Case
Add to cart
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Specifications
AutoclavableAutoclavable
ConnectorsAccepts 6 to 8 mm vacuum tubing
DisposableReusable
For Use With (Equipment)Media Bottle (Glass)
MaterialPolysulfone
Fits Bottle Neck Size (Metric)45 mm
TypeBottletop Filter
Volume (Metric)500 mL
Diameter (English)1.67 in.
Diameter (Metric)424 mm
Unit SizeCase