Product Image
Thermo Scientific™

Countertop Finishes

Add 1in. (2.5cm) to unit height to your Thermo Scientific™ Revco™, Forma™ or Puffer Hubbard™ laboratory refrigerators and freezers
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
7127Stainless Steel
7120-AVLWhite
Catalog number 7127
Price (INR)
-
Color:
Stainless Steel
Add 1in. (2.5cm) to unit height with Thermo Scientific™ Countertop Finishes for use with Thermo Scientific™ Revco™, Forma™ and Puffer Hubbard™ laboratory refrigerators and freezers.
Optional stainless-steel interior and/or exterior surfaces are available and must be specified when ordering.

Ordering Alerts:

Stainless-Steel Interiors

  • 7116 - 4.9 cu. ft. (133L) models
  • 6199 - 11.5 cu. ft. (326L) models
  • 6115 - 23.3 cu. ft. (659L) models
  • 6709 - 29.2 cu. ft. (826L) models
  • 6711 - 45.8 cu. ft. (1297L) models
  • 6116 - 51.1 cu. ft. (1447L) models
  • 6117 - 78.8 cu. ft. (2231L) models

Stainless-Steel Exteriors

  • 7117 - 4.9 cu. ft. (133L) models
  • 6201 - 11.5 cu. ft. (326L) models
  • 6128 - 23.3 cu. ft. (659L) models
  • 6710 - 29.2 cu. ft. (826L) models
  • 6712 - 45.8 cu. ft. (1297L) models
  • 6129 - 51.1 cu. ft. (1447L) models
  • 6130 - 78.8 cu. ft. (2231L) models

Note:

Countertops add 1in. (2.5cm) to unit height.

  • Warranty varies by country, please contact us for details
  • Specifications
    ColorStainless Steel
    For Use With (Equipment)Thermo Scientific™ Revco™, Forma™ and Puffer Hubbard™ 4.9 cu. ft. (133L) models
    TypeCountertop
    Exterior FinishStainless Steel
    StyleCountertop
    Unit SizeEach