Complete Stainless Steel Rollout Drawer Set
Thermo Scientific™

Complete Stainless Steel Rollout Drawer Set

A convenient alternative to open-wire shelving
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)No. of Drawers
71344.7 cu. ft. (133L) Refrigerators and Freezers2
670345.8 cu. ft. (1297L) Refrigerators and Freezers12
7445TS
also known as 7445
11.5 cu. ft. Refrigerators5
670178.8 cu. ft. (2231L) Refrigerators and Freezers18
Catalog number 7134
Price (INR)
-
For Use With (Equipment):
4.7 cu. ft. (133L) Refrigerators and Freezers
No. of Drawers:
2
Choose stainless-steel Thermo Scientific™ Rollout Drawers as a convenient alternative to open-wire shelving. This is an option for Thermo Scientific™ high-performance refrigerators.
  • Stainless-steel drawers
  • Adjustable with full extension

Ordering Information:

  • Factory installed; must be specified when ordering the refrigerator
Specifications
DrawersStainless Steel (Drawer)
For Use With (Equipment)4.7 cu. ft. (133L) Refrigerators and Freezers
No. of Drawers2
TypeComplete SS Drawer Set
Capacity (English)4.7 cu. ft.
Capacity (Metric)133 L
Unit SizeCase of 2

Frequently asked questions (FAQs)

Can I install the Complete Stainless Steel Rollout Drawer Set myself?

The Complete Stainless Steel Rollout Drawer Set is a convenient alternative to open-wire shelving and is an option for Thermo Scientific high-performance refrigerators. The product cannot be installed by the user; it needs to factory-installed and this must be specified when ordering the refrigerator.