Microbore Transfer Tubing
Microbore Transfer Tubing
Actual product may vary
Thermo Scientific™

Microbore Transfer Tubing

Microbore Transfer Tubing is for use with Manostat™ Carter Variable Flow Pumps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerColorMaterialMax. Operating Temperature (Metric)
72-461-2062.06 mmTranslucent Clear to Light AmberSilicone232°C
72-451-0190.19 mmTransparent ClearPVC74°C
72-451-0250.25 mmTransparent ClearPVC74°C
72-451-0890.89 mmTransparent ClearPVC (Food Grade)74°C
72-451-1421.42 mmTransparent ClearPVC74°C
72-451-2062.06 mmTransparent ClearPVC (Food Grade)74°C
72-451-2792.79 mmTransparent ClearPVC74°C
72-461-0890.89 mmTranslucent Clear to Light AmberSilicone232°C
72-461-1421.42 mmTranslucent Clear to Light AmberPlatinum-cured Silicone232°C
72-461-2792.79 mmTranslucent Clear to Light AmberSilicone232°C
72-471-0250.25 mmOpaque BeigeSantoprene135°C
72-471-0890.89 mmOpaque BeigeSantoprene135°C
72-471-1421.42 mmOpaque BeigeSantoprene135°C
72-471-2062.06 mmOpaque BeigeSantoprene135°C
72-471-2792.79 mmOpaque BeigeSantoprene135°C
72-481-0890.89 mmOpaque BlackViton205°C
72-481-1421.42 mmOpaque BlackViton205°C
72-481-2062.06 mmOpaque BlackViton205°C
72-481-2792.79 mmOpaque BlackViton205°C
72-461-0250.25 mmTranslucent Clear to Light AmberSilicone232°C
Catalog number 72-461-206
Price (INR)
-
Request A Quote
Diameter (Metric) Inner:
2.06 mm
Color:
Translucent Clear to Light Amber
Material:
Silicone
Max. Operating Temperature (Metric):
232°C

Thermo Scientific™ Microbore Transfer Tubing is for use with Manostat™ Carter Variable Flow Pumps.

Tygon™ R-3603 PVC

  • Thermoplastic Tygon R-3603 PVC based material with plasticizer
  • Firm stiff material
  • Transparent, clear in color
  • Temperature range -58° to +165°F (-50° to +74°C)
  • FDA 21 CFR 175.300

Silicone Platinum Cured

  • Thermal set rubber
  • Siloxanes polymers and amorphous silica
  • Excellent compression strength
  • Soft material
  • Translucent, clear to light amber in color
  • Temperature range -60° to +460°F (-51° to +232°C)
  • USP Class IV FDA 21 CFR 177.300

Pharmed Santoprene

  • Thermoplastic elastomer
  • Polypropylene-based material with USP mineral oil
  • Excellent tensile strength
  • Opaque, beige in color
  • Temperature range -75° to +275°F (-59° to +135°C)
  • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)

Viton Fluoroelastomer

  • Thermal set rubber
  • Viton™ B (67% Fluorine)
  • Firm stiff material
  • Opaque, black in color
  • Temperature range -25° to +400°F (-32° to +205°C)
Specifications
Certifications/ComplianceUSP Class VI, FDA 21 CFR 177.2600, NSF-listed (Standard 51)
For Use WithManostat Carter variable flow pumps
Max. Operating Temperature (English)460°F
Max. Operating Temperature (Metric)232°C
Min. Operating Temperature (English)-60°F
Min. Operating Temperature (Metric)-51°C
ColorTranslucent Clear to Light Amber
Diameter (English) Inner0.08 in.
Diameter (Metric) Inner2.06 mm
MaterialSilicone
Overall Length (English)50 ft.
Overall Length (Metric)1520 cm
Product TypeTubing
Unit SizeEach