Manostat™ Precision Pump Tubing Links
Actual product may vary
Thermo Scientific™

Manostat™ Precision Pump Tubing Links

Manostat Precision Pump Tubing Links are for use with Carter Variable Flow Pumps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeMaterial
72-570-18518Silicone
72-570-13513Silicone
72-570-14514Silicone
72-570-16516Silicone
72-570-17517Silicone
72-570-25525Silicone
72-580-13513Tygon PVC
72-580-14514Tygon PVC
72-580-16516Tygon PVC
72-580-17517Tygon PVC
72-580-25525Tygon PVC
72-571-16516Santoprene
72-571-13513Santoprene
72-571-14514Santoprene
72-571-25525Santoprene
72-571-17517Santoprene
Catalog number 72-570-185
Price (INR)
-
Tubing Size:
18
Material:
Silicone

Thermo Scientific™ Manostat Precision Pump Tubing Links are for use with Carter Variable Flow Pumps.

Tygon R-3603 PVC

  • Thermoplastic Tygon™ R-3603 PVC based material with plasticizer
  • Firm stiff material
  • Transparent, clear in color
  • Temperature range -58° to +165°F (-50° to +74°C)
  • FDA 21 CFR 175.300

Silicone Platinum Cured

  • Thermal set rubber
  • Siloxanes polymers and amorphous silica
  • Excellent compression strength
  • Soft material
  • Translucent, clear to light amber in color
  • Temperature range -60° to +460°F (-51° to +232°C)
  • USP Class IV FDA 21 CFR 177.300

Pharmed Santoprene

  • Thermoplastic elastomer
  • Polypropylene-based material with USP mineral oil
  • Excellent tensile strength
  • Opaque, beige in color
  • Temperature range -75° to +275°F (-59° to +135°C)
  • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)
Specifications
Certifications/ComplianceFDA 21 CFR 175.300
For Use WithCarter Variable Flow Pumps
Hose Barb0.37 in.
Includes6 links/pack
Max. Operating Temperature (English)460°F
Max. Operating Temperature (Metric)233°C
Min. Operating Temperature (English)-60°F
Min. Operating Temperature (Metric)-51°C
Product LineThermo Scientific
Tubing Size18
ColorTransparent Clear
Diameter (English) Inner3/16 in.
Diameter (English) Outer0.7 in.
Diameter (Metric) Inner7.9 mm
Diameter (Metric) Outer18 mm
MaterialSilicone
Product TypePump Tubing
Unit SizeEach