Search
Search
| Catalog Number | Pore Size | Diameter (Metric) | Material (Membrane) |
|---|---|---|---|
| 728-2020 | 0.2 μm | 25 mm | PTFE |
| 721-1320 | 0.2 μm | 13 mm | PTFE |
| 721-1345 | 0.45 μm | 13 mm | PTFE |
| 722-2000 | 1.1 μm | 25 mm | Glass Fiber |
| 724-2020 | 0.2 μm | 25 mm | SFCA |
| 724-2045 | 0.45 μm | 25 mm | SFCA |
| 724-2080 | 0.8 μm | 25 mm | Cellulose Acetate |
| 727-2020 | 0.2 μm | 25 mm | Nylon |
| 727-2045 | 0.45 μm | 25 mm | Nylon |
| 728-2045 | 0.45 μm | 25 mm | PTFE |
| 176-0020 | 0.2 μm | 4 mm | Nylon |
| 176-0045 | 0.45 μm | 4 mm | Nylon |
Thermo Scientific™ Nalgene™ syringe filters are built to meet your lab’s clarification and sterilization needs. Our filters are available in a variety of sizes and membranes that can be easily used for both sterile and non-sterile laboratory applications. Whether your research necessitates prefiltration, sample preparation, sterile filtration, laboratory filtration, or gas venting, Nalgene syringe filters are lab essentials.
Surfactant-free Cellulose Acetate (SFCA)
Cellulose Acetate (CA)
Nylon