Product Image
Thermo Scientific™

Temperature Chart Recorder Paper

Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTemperature Range
7289-200°C to 0°C
6184-40°C to +25°C
Catalog number 7289
Price (INR)
-
Temperature Range:
-200°C to 0°C

Use Thermo Scientific™ Temperature Chart Recorder Paper in seven-day circular temperature chart recorders.

  • 6 in. (15.2cm) diameter
  • For use in freestanding and panel-mounted chart recorders
Specifications
Diameter (English)6 in.
Diameter (Metric)15.2 cm
For Use With (Equipment)Free-Standing and Panel-Mounted Chart Recorders
Monitoring OptionsRecorder
Static Holding Time7 Days
TypeChart Recorder Paper
StyleFreestanding
Temperature Range-200°C to 0°C
Unit SizeEach