Nalgene™ Super Versi-Dry™ Surface Protectors
Actual product may vary

Nalgene™ Super Versi-Dry™ Surface Protectors

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensionsLxWDescription
74018-00Mat
74000-00250 ft. Dispenser Pk. Roll
74040-00Long Mat
74043-00Table Mat
74050-00Roll
74200-00Wide Roll
74218-00Mat
74240-00Long Mat
Catalog number 74018-00
HSN 96190010
Price (INR)
39,089.00
Case
Description:
Mat
Price (INR)
39,089.00
Case

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
Product TypeSurface Protector
Absorbancy1050 mL/m2
Length (English)18 in.
Length (Metric)46 cm
Width (English)20 in.
Width (Metric)51 cm
DescriptionMat
No. per Case350
No. per Pack350
Item DescriptionVersi-Dry Super Absorbant Mat 18 in. x 20 in.; 350 mats/case
Unit SizeCase