CryoPlus™ Vapor Phase Starter Packages
CryoPlus™ Vapor Phase Starter Packages
CryoPlus™ Vapor Phase Starter Packages
Thermo Scientific™

CryoPlus™ Vapor Phase Starter Packages

Thermo Scientific™ CryoPlus™ vapor phase starter packages include auto-fill LN2 CryoPlus with racks, riser and hot gas bypass.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
7404RAKHGBR340 L
7406RAKHGBR552 L
Catalog number 7404RAKHGBR
Price (INR)
-
Capacity (Metric):
340 L
Thermo Scientific CryoPlus starter packages include the equipment needed for vapor phase, liquid nitrogen storage. All packages include a CryoPlus auto-fill LN2 system with racks, riser and hot gas bypass. Choose from 120V or 230V packages.
  • Four capacities: 90L CryoPlus 1, 200L CryoPlus 2, 340L CryoPlus 3 and 552L CryoPlus 4
  • 2mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2), 23,000 (CryoPlus 3), 39,000 (CryoPlus 4)
  • Top-mounted control panel allow easy access to the microprocessor controller for programming
  • Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
  • 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
  • Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
  • Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
  • Vacuum insulated with stainless steel interior
  • LN2 transfer hose included 
Specifications
Access SecurityCabinet and Microprocessor Key Lock
DescriptionCryoPlus 3 Vapor Phase Starter Kit
Dimensions (L x W x H) Exterior41.5 x 34.5 x 41 in. (105.4 x 87.6 x 104.1 cm)
DisplayMicroprocessor, LED
Electrical Requirements115 V, 60 Hz
Frequency60 Hz
HoldsVials (23,000 x 2 mL)
IncludesCryoPlus 3 (model 7404), hot gas bypass option, 17 storage racks, 3.5 inch riser
InteriorStainless Steel
Product LineCryoPlus
Rack Capacity17
Shipping Weight (English)550 lb.
Shipping Weight (Metric)249 kg
TypeAuto-Fill LN2 Cryo
Vial Capacity23,000 x 2mL
Capacity (English)12 cu. ft.
Capacity (Metric)340 L
Certifications/ComplianceCE, CFDA, cULus
No. of Doors1
Plug TypeNEMA 5-15
StyleUpright
Voltage115 V
Unit SizeEach