Sorvall™ Legend™ Micro 17R Microcentrifuge
Sorvall™ Legend™ Micro 17R Microcentrifuge
Actual product may vary
Sorvall™ Legend™ Micro 17R Microcentrifuge
Sorvall™ Legend™ Micro 17R Microcentrifuge
Thermo Scientific™

Sorvall™ Legend™ Micro 17R Microcentrifuge

The compact footprint of this microcentrifuge is ideal for routine laboratory work up to 17,000 x g and requiring refrigeration.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsIncludes
75002442100 V 50/60 Hz24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
75002404100 V 50/60 HzDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002543120 V 60 HzDual Row 18 x 2.0/0.5mL Rotor, Screw-on Lid
75002441120 V 60 Hz24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
Catalog number 75002442
Price (INR)
-
Request A Quote
Electrical Requirements:
100 V 50/60 Hz
Includes:
24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific Sorvall Legend MicroCL 17R microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 17,000 x g and refrigeration offers cooling from room temperature to set temperature in as little as 9 minutes.

Support your micro-volume separation needs with:
  • Performance up to 17,000 x g with fast acceleration and deceleration.
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
Certifications/ComplianceCSA, CE, IVD
DescriptionSorvall Legend Micro 17R Centrifuge, Refrigerated
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Electrical Requirements100 V 50/60 Hz
Frequency50/60 Hz
Includes24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid
Net Weight62.0lb. (28.0 kg)
Noise Level50 dB(A)
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Temperature Range-9°C to +40°C
TypeBenchtop Centrifuge
Warranty2 Years
Capacity24 x 1.5/2 mL
Max. RCF17,000 x g
Max. Speed13,300 rpm
Product LineSorvall
RefrigeratedYes
Unit SizeEach