Sorvall™ Legend™ Micro 21R Microcentrifuge
Thermo Scientific™

Sorvall™ Legend™ Micro 21R Microcentrifuge

Spin 24 x 2 mL at up to 21,100 x g with refrigeration to accelerate routine microcentrifuge tube preparation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsRotor
75002446120 V 60 Hz24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
75002545100 V 50/60 HzDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
75002447100 V 50/60 Hz24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
75002559120 V 60 HzDual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
75002490120 V 60 Hz24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid, Dual Row 18 x 2/0.5 mL Rotor with Screw-On Lid
Catalog number 75002446
Price (INR)
-
Electrical Requirements:
120 V 60 Hz
Rotor:
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Ideal for everyday laboratory use up to 21,100 x g, Thermo Scientific Sorvall Legend Micro 21R microcentrifuges provide outstanding processing power, unique safety features and a broad array of microcentrifuge rotors and accessories for microcentrifuge tube processing. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.

Support your micro-volume separation needs with:

  • Exceptional acceleration of up to 21,000 x g in as little as 12 seconds
  • Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids
    • Eliminate the need for adapters with unique dual row rotor
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Explore our clinical centrifuge portfolio for diverse clinical applications.

Learn more

Specifications
Certifications/ComplianceCSA, CE, IVD
Dimensions (HWD)12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm)
Electrical Requirements120 V 60 Hz
Frequency60 Hz
ModelSorvall Legend Micro 21R
Net Weight62.0lb. (28.0 kg)
Noise Level50 dB(A)
Rotor24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid
Run Time1 to 99 min. (1 min. increments); HOLD
StandardsIEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Temperature Range-9°C to +40°C
TypeBenchtop Centrifuge
Voltage120 V
Warranty2 Years
Capacity24 x 1.5/2 mL
Max. RCF21,100 x g
Max. Speed14,800 rpm
Product LineSorvall
RefrigeratedYes
Unit SizeEach