10 x 5 mL Rotor with ClickSeal Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges
Increase your nucleic acid sample separation by using the Thermo Scientific™ 10 x 5mL rotor with ClickSeal™ biocontainment lid.
Have Questions?
Catalog Number
Capacity
75003465
10 x 5 mL
Catalog number 75003465
HSN 84219100
Price (INR)
-
Capacity:
10 x 5 mL
Increase your nucleic acid sample separation by using the Thermo Scientific™ 10 x 5mL rotor with ClickSeal™ biocontainment lid.
Maximized micro-volume capacity
G-force up to 20,326 x g
ClickSeal biocontainment lid shortens retrieval time with one-click opening, compared to screw-on lids, and provides assurance that samples are securely contained
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Description10 x 5mL Rotor with ClickSeal Biocontainment Lid
MaterialEngineered Polymer
TypeRotor
Capacity10 x 5 mL
Max. RCF20,326 x g
Max. Speed14,800 rpm
Radius (Metric) Min.4.2 cm
Max. Tube Diameter17 mm
For Use With (Equipment)Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges