Sorvall™ High Performance Aluminum Cap for 1L Centrifuge Bottle, Pack of 2
Sorvall™ High Performance Aluminum Cap for 1L Centrifuge Bottle, Pack of 2
Sorvall™ High Performance Aluminum Cap for 1L Centrifuge Bottle, Pack of 2
Sorvall™ High Performance Aluminum Cap for 1L Centrifuge Bottle, Pack of 2
Thermo Scientific™

Sorvall™ High Performance Aluminum Cap for 1L Centrifuge Bottle, Pack of 2

Achieve performance up to 20,584 x g with this high performance aluminum cap for 1-liter centrifuge bottles, designed for superspeed and large capacity centrifuges.
Have Questions?
Catalog NumberThread Size (Metric)
7500351150 mm
Catalog number 75003511
Price (INR)
-
Thread Size (Metric):
50 mm

Achieve performance up to 20,584 x g with the Thermo Scientific™ Sorvall™ high performance aluminum cap for 1-liter centrifuge bottles, designed for superspeed and large capacity centrifuges. This high-strength aluminum cap enhances bottle support and improves chemical resistance to Phenol solutions when compared with Noryl™ plastic caps. These caps are available for both polypropylene copolymer (PPCO) bottles, designed for excellent chemical resistance and are autoclavable, or polycarbonate (PC) bottles, which are designed for excellent clarity.

  • Enhances bottle support and improves chemical resistance
  • Available for polypropylene copolymer (PPCO) or polycarbonate (PC) bottles
Specifications
AutoclavableAutoclavable
DescriptionHigh Performance Aluminum Cap for 1000mL Bottle
For Use With (Equipment)1000mL Sorvall High Performance Bottle
Neck Finish50 mm
No. per Pack2
Product TypeOpen Top Screw Cap
Thread Size (Metric)50 mm
MaterialAluminum
Max. Force20,584 x g
Unit SizeEach