CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™

CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC), designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor, is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
75003885CentriPAK BPC Single
75003890CentriPAK BPC Steam-through Adapter
75003891CentriPAK BPC Single with Quick Connect
75003883CentriPAK Labtainer™ BPC
75003880CentriPAK BPC
Catalog number 75003885
Price (INR)
-
Description:
CentriPAK BPC Single
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:

  • Reduce cross-contamination risk while separating cell cultures
  • Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
  • Eliminate post-use cleaning steps required with reusable containers
  • Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications
AutoclavableNot Autoclavable
Closure SizeID x wall: 0.32 cm x 0.16 cm (1/8 in. X 1/16 in.)
Closure TypeWeldable (TPE) Tubing, Luer-Lock female 1/8 in.
DescriptionCentriPAK BPC Single
For Use With (Application)For mammalian, yeast and bacterial cell separations
For Use With (Equipment)Sorvall BIOS 16 Bioprocessing Centrifuge
Includes2D BPC Chamber
Max. Sample Density 1.2 g/mL
Max. Temperature (English)104°F
Max. Temperature (Metric)40°C
PackagingPacked and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area
Product LinePolaris
QuantitySet of 2
Shipping ConditionPackages placed in strong cardboard cartons with product and lot identification
TransparencyTranslucent
Capacity (English)57.48 oz.
Capacity (Metric)1700 mL
Certifications/ComplianceUSP<88>, USP<87>, USP<661>, EP<3.2.2.1>, USP<85>, USP<788>, EMEA/410/01
DisposableSingle-use
GraduatedNo
MaterialCX3-9 Film
Max. Force7187 x g
Product TypeFlexible Bioprocess Container
SterilitySterile
Unit SizeEach