Search
Search
| Catalog Number | Product Type | Holds | For Use With (Equipment) |
|---|---|---|---|
| 75004101 | Vessel Clamp | Single Vessel | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30129 | Flask Clamp Kit | Flasks | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30152BI | Flask Clamp | 50 mL Erlenmeyer Flask | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30154BI | Flask Clamp | 250 mL Erlenmeyer Flask | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30156BI | Flask Clamp | 500 mL Erlenmeyer Flask | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30157BI | Flask Clamp | 1 L Erlenmeyer Flask | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30158 | Flask Clamp | 2 L Erlenmeyer Flask | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30159 | Flask Clamp | 4 L Erlenmeyer Flask | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30160 | Flask Clamp | 5 L Erlenmeyer Flask | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 30175 | Microplate/Deep-Well Plate Clamp | Microplate/Deep-Well Plate | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004102 | Dual Height Adjustable Clamp | Vessel | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004103 | Dual Height Adjustable Clamp | Vessel | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004104 | Single Height Adjustable Clamp | Vessel | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004106 | Media Bottle Clamp | 125 mL Square Media Bottle | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004107 | Media Bottle Clamp | 250 mL Square Media Bottle | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004108 | Media Bottle Clamp | 500 mL Square Media Bottle | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004109 | Media Bottle Clamp | 1000 mL Square Media Bottle | Solaris Open Air and Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers |
| 75004125 | Separatory Funnel Clamp | Separatory Funnel | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
| 75004124 | Adhesive Mat applicator | Vessels | Solaris Open Air and Temperature Controlled Shakers, MaxQ6000 Shakers |
Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory.