Primo™/Primo R Centrifuge
Actual product may vary
Primo™/Primo R Centrifuge
Primo™/Primo R Centrifuge
Primo™/Primo R Centrifuge
Primo™/Primo R Centrifuge
Primo™/Primo R Centrifuge
Thermo Scientific™

Primo™/Primo R Centrifuge

The Thermo Scientific™ Primo™/Primo R centrifuge has been discontinued.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberElectrical RequirementsRefrigeratedDescription
75005182120 V 60 HzNoPrimo Centrifuge
75005181230 V 50/60 HzNoPrimo Centrifuge
75005440230 V 50/60 HzYesPrimo R Centrifuge
75005441120 V 60 HzYesPrimo R Centrifuge
Catalog number 75005182
Price (INR)
-
Electrical Requirements:
120 V 60 Hz
Refrigerated:
No
Description:
Primo Centrifuge

The Thermo Scientific™ Primo™/Primo R centrifuge has been discontinued. For your small benchtop centrifuge needs, please see our new Thermo Scientific™ Megafuge™ 8 small benchtop centrifuge series.

Operating Features:

  • Capacity: 400mL (4 × 100mL)
  • Touch keypad microprocessor control (EASYcontrol II)
  • Digital display that shows all run parameters
  • Variable speed/RCF/time control
  • QUICK RUN key for short spins
  • Choice of two acceleration and nine braking curves for sensitive samples
  • Memory that retains current settings
  • Accept tubes from 0.2 to 100mL with optional rotor/adapter combinations

Safety Features:

  • Dual lid-locking mechanism (soft-touch closure with lid interlock)
  • Automatic rotor recognition
  • Electronic imbalance detection system
  • Maintenance-free brushless drive motor that runs quietly

Refrigerated Primo R:

  • Delivers uniform temperature control from -9° to +40°C for temperature-sensitive samples
  • CFC-free refrigerant

Ordering Information:

Optional accessories include fixed-angle, swinging bucket, and microliter rotors and adapters (sold separately).

Includes:

Centrifuge only

Specifications
Certifications/ComplianceDesigned and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 61326, EN 55011 B. CE, CSA (120V only)
Control Speed300 to 15,000, ±10rpm
Controller TypeTouch keypad microprocessor control (EASYcontrol II)
DescriptionPrimo Centrifuge
DisplayDigital
Electrical Requirements120 V 60 Hz
Frequency60 Hz
Noise Level<62 dB(A)
Profile (Acceleration/Braking)2 Accel/9 Braking
Program StorageRetains last settings
Run Time0 to 9 hr., 59 min., plus continuous run
Safety FeaturesDual lid-locking mechanism (soft-touch closure with lid interlock, Automatic rotor recognition, Electronic imbalance detection system, Maintenance-free brushless drive motor runs quietly
Temperature Range-9°C to +40°C
Voltage120 V
Capacity4 x 100 mL
Max. RCF21,890 x g
Max. Speed15,000 rpm
Product LinePrimo
RefrigeratedNo
Unit SizeEach