Product Image
Thermo Scientific™

Sorvall™ Primo™/Primo™ R Benchtop Centrifuges

Achieve top speeds of 15,000rpm and choose from a selection of optional rotors and accessories with Thermo Scientific™ Sorvall™ Primo™/Primo™ R Benchtop Centrifuges.
Have Questions?
Catalog number 75005184
Price (INR)
-
Process samples at top speeds of 15,000rpm and choose from a selection of optional rotors and accessories with Thermo Scientific™ Sorvall™ Primo™/Primo™ R Benchtop Centrifuges, which function as either high-performance or small-capacity general-purpose centrifuges. The compact, space-saving units offer the capabilities of three different tabletop centrifuges in a single instrument that is ideal for clinical, molecular biology and small medical laboratories. Centrifuges are available with or without refrigeration.

Operating Features:

  • Capacity: 400mL (4×100mL)
  • Touch keypad microprocessor control (EASYcontrol II)
  • Digital display that shows all run parameters
  • Variable speed/RCF/time control
  • QUICK RUN key for short spins
  • Choice of two acceleration and nine braking curves for sensitive samples
  • Memory retains current settings
  • With optional rotor/adapter combinations, accept tubes from 0.2 to 100mL

Safety Features:

  • Dual lid-locking mechanism (soft-touch closure with lid interlock)
  • Automatic rotor recognition
  • Electronic imbalance detection system
  • Maintenance-free brushless drive motor that runs quietly

Refrigerated Primo R:

  • Delivers uniform temperature control from -9° to +40°C for temperature-sensitive samples
  • CFC-free refrigerant

Ordering Information:

Optional accessories include fixed-angle, swinging bucket, and microliter rotors and adapters (sold separately).

Includes:

Centrifuge only

Specifications
Certifications/ComplianceDesigned and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 61326, EN 55011 B. CE, CSA (120V only)
Control Speed300 to 15000, ±10rpm
DescriptionSorvall Primo Benchtop Centrifuge
Dimensions (HWD)12.4 x 15 x 18.7 in. (31.5 x 38 x 47.5 cm)
DisplayDigital
Electrical Requirements120 V 60 Hz
Frequency60 Hz
Height (English) Exterior12.4 in.
Height (Metric) Exterior31.5 cm
Length (English) Exterior18.7 in.
Length (Metric) Exterior47.5 cm
Net Weight88.2 lb. (40 kg)
Noise Level<62 dB(A)
Profile (Acceleration/Braking)2 Accel/9 Braking
Program StorageRetains last settings
Run Time9 hr., 59 min., plus continuous run
VentilatedYes
Voltage120 V
Width (English) Exterior15 in.
Width (Metric) Exterior38 cm
Capacity4 x 100 mL
Max. RCF21,890 x g
Max. Speed15,000 rpm
Product LineSorvall™
RefrigeratedNo
Unit SizeEach